Storage Boxes with Lid
1,5 l, Natur, 230×150×65 mm, PP
Artikelnr. SEMA7251
Anbieter: SEMADENI
Springe zu:
Product Details & Documents
These fresh storage boxes made of polypropylene (PP) are dimensionally stable.
- With hermetically closing blue snap-lid made of soft polythene (PE-LD)
- Can be used for temperatures from −40 to +85 °C
- Dishwasher and microwave resistant
- Approved for food contact
Spezifikationen
- Kapazität:1,5 l
- Farbe:Natur
- Material:PP
- Seq:03
- B×T×H:230×150×65 mm



