Method development toolbox, USLC®
Methoden-Development-Kit, Biphenyl, Aqueous C18, IBD, PFP Propyl, 1,9 µm, 2,10 mm, 100 mm
Artikelnr. REST25807
Anbieter: Restek
Springe zu:
Product Details & Documents
Each method development toolbox contain four USLC® stationary phases such as Biphenyl, Aqueous C18, IBD and PFP Propyl, for both UHPLC (1,9 µm) and HPLC (3 or 5 µm) columns of different lengths.
Spezifikationen
- Säulenform:Methoden-Development-Kit
- Ø int.:2,10 mm
- Partikelgröße:1,9 µm
- Länge:100 mm
- Seq:02
- Phase:Biphenyl, Aqueous C18, IBD, PFP Propyl



