Vials, CrossLab
Vials, 0,25 ml, 12×32 mm, Nein, Crimp/snap
Artikelnr. HEWL8010-0193
Anbieter: Agilent
Springe zu:
Product Details & Documents
These wide opening translucent vials are made from virgin PP and can be used with crimp or snap caps.
Certifications: Meets the requirements of 21 CFR 177.1520
Spezifikationen
- Mit Deckel:Nein
- Ø×H:12×32 mm
- Kapazität:0,25 ml
- Bezeichnung:Vials
- Seq:02
- Verschlusstyp:Crimp/snap
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



