Glasröhren
5,0 ±0,60 mm, 120,0 ±1,7 mm, 1500 mm
Artikelnr. SMITT/120/5.0
Anbieter: SMITH SCIENTIFIC
Springe zu:
Product Details & Documents
Borosilicate glass.
- Excellent chemical resistance
- Excellent temperature resistance
Spezifikationen
- Schlauch Außen-Ø:120,0 ±1,7 mm
- Wandstärke:5,0 ±0,60 mm
- Länge:1500 mm
- Seq:30



