Glasmikrofaserfilter mit Binder
GF 10, 70 mm × 50 m
Catalog # 513-0119
Supplier: Whatman products (Cytiva)
Jump to:
Product Details & Documents
These glass microfibre filters made from borosilicate glass are strengthened with an organic binder to provide high mechanical stability.
- Medium filtration speed
- Can be used as a roll filter in automated applications
These filters can be used as a weighing aid during infrared weighing or for automatic sampling applications. They also come in reel format for use as a roll filter in automatic air filtration units.
Specifications
- Sorte:GF 10
- Seq:12
- Größe:70 mm × 50 m
- Cat. No.:513-0119
- Max. Temperatur:180 °C
- Luftdurchsatz:12 s/100 ml/1,56 cm²
- Stärke:350 µm
- Gewicht:70 g/m²



