Test sieves, synthetic
200 mm, 45 mm, 0,100 mm
Artikelnr. LINK552050881-0100
Anbieter: LINKER INDUSTRIE TECHN
Springe zu:
Product Details & Documents
The synthetic POM frame, nylon mesh sieves meet DIN 4197 requirements and all current amendments.
- Metal free construction
Spezifikationen
- Ø:200 mm
- Maschenweite:0,100 mm
- Höhe:45 mm
- Seq:06



