Labels for MiniMark printer, type B-7569
Label printer tape, B-7569, TAPE MINIMARK B7569 29MM ORANGE, Vinyl, Permanent, Acryl, Thermal transfer, Orange, MiniMark™, 29 mm, 29 mm×35 m, 35 m
Artikelnr. BRDY120852
Anbieter: Brady
Springe zu:
Product Details & Documents
The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.
- Gloss finish
- Permanent acrylic
Spezifikationen
- Druckermodell:MiniMark™
- Printing method:Thermal transfer
- Typ:B-7569
- Farbe:Orange
- Bezeichnung:Label printer tape
- Abmessungen:29 mm×35 m
- Länge:35 m
- Material:Vinyl
- Seq:26
- Modell:TAPE MINIMARK B7569 29MM ORANGE
- Breite:29 mm
- Klebstoff:Permanent, Acryl



