Express Eingabe
Austria
AuftragsverfolgungKontakt
Labels for MiniMark printer, type B-7569

Labels for MiniMark printer, type B-7569

Label printer tape, B-7569, TAPE MINIMARK B7569 29MM BLUE, Vinyl, Permanent, Acryl, Thermal transfer, Blau, MiniMark™, 29 mm, 29 mm×35 m, 35 m
Artikelnr. BRDY120851
Anbieter:   Brady
Labels for MiniMark printer, type B-7569
Artikelnr. BRDY120851
Anbieter:  Brady
Labels for MiniMark printer, type B-7569
Labels for MiniMark printer, type B-7569

Label printer tape, B-7569, TAPE MINIMARK B7569 29MM BLUE, Vinyl, Permanent, Acryl, Thermal transfer, Blau, MiniMark™, 29 mm, 29 mm×35 m, 35 m

Preis
196,00 €
Einloggen für Verfügbarkeit
1 * 1 Rolle
Product Details & Documents

The B-7569 vinyl labelling tape is ideal for indoor/outdoor facility labels, including 5S labels, safety labels, warning labels, pipe markers, equipment labels and visual workplace labels.

  • Gloss finish
  • Permanent acrylic
Spezifikationen
  • Druckermodell:
    MiniMark™
  • Printing method:
    Thermal transfer
  • Typ:
    B-7569
  • Farbe:
    Blau
  • Bezeichnung:
    Label printer tape
  • Abmessungen:
    29 mm×35 m
  • Länge:
    35 m
  • Material:
    Vinyl
  • Seq:
    24
  • Modell:
    TAPE MINIMARK B7569 29MM BLUE
  • Breite:
    29 mm
  • Klebstoff:
    Permanent, Acryl
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.