Pulvertrichter
100 mm, 21 mm, 26 mm
Anbieter: Bel-Art Products, a Part of SP
Springe zu:
Product Details & Documents
PP, translucent.
- Very good chemical resistance
- Very good temperature resistance
- Autoclavable
Specially designed for transferring powders. These funnels have 60º angle and a wide stem for clog-free filling.
Dokumente
Zertifikate
Suche nach ChargennummerSpezifikationen
- Trichter A-Ø:100 mm
- Seq:03
- Stiel A-Ø:21 mm
- Stiel Länge:26 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



