Express Eingabe
Austria
AuftragsverfolgungKontakt
Vials, CrossLab

Vials, CrossLab

Vials, with glass insert, 0,25 ml, 12×32 mm, Nein, Crimp/snap
Catalog # HEWL8010-0160
Supplier:   Agilent
Vials, CrossLab
Catalog # HEWL8010-0160
Supplier:  Agilent
Vials, CrossLab

Vials, with glass insert, 0,25 ml, 12×32 mm, Nein, Crimp/snap

Price
Inquire For Price
Log in for availability
1 * 100 ST
Product Details & Documents

These wide opening translucent vials are made from virgin PP and can be used with crimp or snap caps.

Certifications: Meets the requirements of 21 CFR 177.1520

Specifications
  • Mit Deckel:
    Nein
  • Ø×H:
    12×32 mm
  • Kapazität:
    0,25 ml
  • Bezeichnung:
    Vials, with glass insert
  • Seq:
    06
  • Verschlusstyp:
    Crimp/snap
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.