Schläuche, Silikon
18,00 mm, 3,00 mm, 24,00 mm, Durchscheinend
Catalog # DENE3101824
Supplier: DEUTSCH NEUMANN
Jump to:
Product Details & Documents
Silicone, translucent.
- Good chemical resistance
For laboratory application.
Temperature resistance: -60 to +200 °C
Hardness (Shore durometer A): 60
: BFR XV, FDA CFR 21 § 177.2600, EP -Europ. Pharmacopoeia, Test for biocompatibility according to ISO 10993-1
Specifications
- Schlauch Außen-Ø:24,00 mm
- Schlauch Innen-Ø:18,00 mm
- Wandstärke:3,00 mm
- Farbe:Durchscheinend



