Express Eingabe
Austria
AuftragsverfolgungKontakt
Schläuche, PE

Schläuche, PE

12,00 mm, 1,00 mm, 14,00 mm
Catalog # DENE3551214
Supplier:   DEUTSCH NEUMANN
Schläuche, PE
Catalog # DENE3551214
Supplier:  DEUTSCH NEUMANN
Schläuche, PE
Schläuche, PE

12,00 mm, 1,00 mm, 14,00 mm

Price
235,00 €
Log in for availability
1 * 50 m
Product Details & Documents

PE, translucent

  • Odorless and tasteless
  • Resistant to acids, bases, alcohols, and salt solutions up to temperature of 80 °C
  • Flexible
Specifications
  • Schlauch Außen-Ø:
    14,00 mm
  • Schlauch Innen-Ø:
    12,00 mm
  • Wandstärke:
    1,00 mm
  • Seq:
    23
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.