Schläuche, Silikon
2,50 mm, 0,40 mm, 3,30 mm, Durchscheinend
DENE3102533
Silicone, translucent.
- Good chemical resistance
For laboratory application.
Temperature resistance: -60 to +200 °C
Hardness (Shore durometer A): 60
: BFR XV, FDA CFR 21 § 177.2600, EP -Europ. Pharmacopoeia, Test for biocompatibility according to ISO 10993-1
- Schlauch Außen-Ø:3,30 mm
- Schlauch Innen-Ø:2,50 mm
- Wandstärke:0,40 mm
- Farbe:Durchscheinend



