Express Eingabe
Austria
AuftragsverfolgungKontakt
 

VWR®, Glasfaserfilter

698, 47 mm
Artikelnr. 516-0345
Anbieter:   VWR Collection
VWR®, Glasfaserfilter
Artikelnr. 516-0345
Anbieter:  VWR Collection
VWR®, Glasfaserfilter
VWR®, Glasfaserfilter

698, 47 mm

Preis
61,90 €
Einloggen für Verfügbarkeit
1 * 100 ST
Product Details & Documents

Binder-free glass fibre filters feature fast flow rates, high loading capacity, wide thermal tolerance and excellent precipitate retention.

Grade 691: Ideal for radioimmunoassy of weak beta emitters by scintillation counting and for filtration of precipitated proteins, cells and cell debris. Also used for gravimetric determination of airborne particulates and air pollution monitoring.

Klasse 692: Empfohlen für die Filtration von suspendierten Feststoffen in Industrieabwässern und auch als Vorfilter für Membranen.

Grade 693: Used for clarification and monitoring of suspended solids in wastewater and water and in marine chemistry to filter particulate components in sea water and in biochemistry for cell harvesting in radioimmunoassy procedures and for binders analysis.

Grade 696: Used for filtration and monitoring of air pollution and water, and also cell harvesting.

Grade 698: Due to its higher efficiency, in particle retention for smaller particles, than other glass fibre grades, 698 is suitable for the clarification of protein solutions, filtration of liquids prior to HPLC and critical applications.

Spezifikationen
  • Sorte:
    698
  • Seq:
    41
  • Größe:
    47 mm
  • Cat. No.:
    516-0345
  • Filtriergeschwindigkeit:
    310 s (Herzberg)
  • Partikelretention:
    0,7 µm
  • Stärke:
    0,45 mm
  • Trockenberst-Widerstand:
    5 psi
  • Gewicht:
    75 g/m²