Screws with countersunk, BOLA
8,4 mm, M 4, 0,7 mm, PTFE, 30 mm
Artikelnr. BOHLH1124-14
Anbieter: Bohlender
Springe zu:
Product Details & Documents
PTFE, white.
- Temperature resistance: from -200 °C to +250 °C
- Universal chemical resistance
- FDA conform
- Similar to DIN 963/DIN EN ISO 2009
Spezifikationen
- Material:PTFE
- Ø Kopf:8,4 mm
- Gewinde:M 4
- Nutzlänge:30 mm
- Steigung:0,7 mm



