Fast probe master mixes
Fast probe qPCR master mix with Rox, 50×1 ml, 5000, 50 mL
Artikelnr. 31016-2
Anbieter: Biotium
Springe zu:
Product Details & Documents
A qPCR master mix containing Cheetah™ Taq hotstart DNA polymerase, suitable for probe-based real-time PCR applications.
- 2X probe-based qPCR master mix for fast cycling protocols
- Suitable for all fluorescent probe types, including TaqMan®, BHQ®, and Molecular Beacon
- Contains Cheetah™ Taq hotstart DNA polymerase
Fast Probe Master Mix is designed for fluorescent probe-based PCR applications. It is compatible with probes such as a TaqMan®, BHQ®, and Molecular Beacon. However for most PCR applications we recommend the Forget-Me-Not™ Universal Probe Master Mix, for superior activity.
Fast Probe Master Mix is a 2X master mix, and is supplied with a separate vial of ROX reference dye, for use with high ROX, low ROX, or no ROX instruments.
Spezifikationen
Spezifikationen
- VE:50 mL
- Bezeichnung:Fast probe qPCR master mix with Rox, 50×1 ml
- No. of reactions:5000
- Anwendung:qPCR Probe
- Cat. No.:31016-2



