Test tubes, with rim, medium wall
75 mm, 12 mm, 1,0 mm
212-0455
: MURRAY S
Neutral glass, SAMCO '50'
- Medium walled
- Withstand moderate temperature change
Certifications: Manufactured to the dimensions, tolerances and quality requirements of ISO 4142:2002, to meet all applications for re-usable glass tubes.
Caution: Tubes should not be taken from cold and placed directly into the hottest part of the flame without pre-heating.
- Ext.Ø:12 mm
- Wandstärke:1,0 mm
- Länge:75 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



