Schläuche, Silikon
9,00 mm, 2,00 mm, 13,00 mm, Durchscheinend
Artikelnr. DENE3100913
Anbieter: DEUTSCH NEUMANN
Springe zu:
Product Details & Documents
Silicone, translucent.
- Good chemical resistance
For laboratory application.
Temperature resistance: -60 to +200 °C
Hardness (Shore durometer A): 60
Certifications: BFR XV, FDA CFR 21 § 177.2600, EP -Europ. Pharmacopoeia, Test for biocompatibility according to ISO 10993-1
Spezifikationen
- Schlauch Außen-Ø:13,00 mm
- Schlauch Innen-Ø:9,00 mm
- Wandstärke:2,00 mm
- Farbe:Durchscheinend
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



