Schläuche, PE
1,00 mm, 0,40 mm, 1,80 mm
Artikelnr. DENE3550118
Anbieter: DEUTSCH NEUMANN
Springe zu:
Product Details & Documents
PE, translucent
- Odorless and tasteless
- Resistant to acids, bases, alcohols, and salt solutions up to temperature of 80 °C
- Flexible
Spezifikationen
- Schlauch Außen-Ø:1,80 mm
- Schlauch Innen-Ø:1,00 mm
- Wandstärke:0,40 mm
- Seq:01



