Saccharometer
20 - 30%, 0,1 %, 20 °C, 300 mm
Artikelnr. 614-0259
Anbieter: Alla France
Springe zu:
Product Details & Documents
These saccharometers are designed for reading below the meniscus.
Spezifikationen
- Länge:300 mm
- Seq:04
- Kalibriertemperatur:20 °C
- Teilung:0,1 %
- Messbereich:20 - 30%



