Standard-Aräometer
M50, 1,650 - 1,700 g/ml, 0,001 g/ml, 270 mm
Artikelnr. ALLA3500MC16520HQP
Anbieter: Alla France
Springe zu:
Product Details & Documents
These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.
- Reading below meniscus
- Calibration temperature: 20 °C
- Reference mark on the stem shows any movement of the measurement scale
: NF, ISO, BS and DIN.
: Include three calibration points (factory certificate or accredited laboratory certificate on request). The calibration points should be specified when ordering.
: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).
Spezifikationen
- Länge:270 mm
- Seq:112
- Teilung:0,001 g/ml
- Modell:M50
- Messbereich:1,650 - 1,700 g/ml



