Hot plates, Corning®
Product Details & Documents
Corning® hotplates with Pyroceram® glass-ceramic top, rugged housing and heating elements and digital temperature display.
- Microprocessor maintains consistent and repeatable temperature settings from 5 °C (if ambient temperature is 0 °C or lower) up to 550 °C
- Digital LED temperature display is adjustable in 5 °C increments and blinks until set temperature is reached
- Optional external temperature controller (444-1004) truly controls temperature inside the vessel
- Bright LED 'hot' icon lights up when top plate is over 60 °C, even when heat control is turned off
- Two piece casting design deflects spills away from electronics and includes a built in mount for an optional 457 mm support rod
- Two year manufacturer's warranty
Separate temperature sensors will provide power cut-off if the unit overheats. All units have a small footprint and low profile to ensure a comfortable fit inside hoods or storage cabinets. The extremely durable and heat-resistant Pyroceram® tops provide uniform heating, are easy-to-clean, and are highly resistant to scratches, corrosion, and chemicals. The angled front panel and large knob design minimises damage resulting from spills. The optional external temperature controller ensures precision temperature accuracy of the liquid inside the vessel.
Certifications: UL and C-UL listed.
Spezifikationen
- Heizfläche:127×178 mm
- Heizleistung:628 W
- Temperatur:Max. 550 °C
- Gewicht:~2,7 kg
- Bezeichnung:Hotplate, PC-400D, Pyroceram® glass-ceramic, 230 V, 60 Hz, with BS 1363A or CEE7-7 plug
- Seq:02
- B×T×H:108×279×197 mm
- Plattengröße:127×178 mm
Accessories
Produktinformationen
- Artikelnr.BezeichnungFürVerfügbarkeitPreis
- 734-4175Stainless steel support rod for hotplates, 305 mmPC-400D, PC-420D, PC-600D, PC-620D, PC-200/210/220Einloggen für Verfügbarkeit1 * 1 ST
Produktinformationen
- Artikelnr.BezeichnungFürVerfügbarkeitPreis
- 734-4216Stainless steel support rod 45.7 cmPC-400/410/420, PC-400D/410D/420D and PC-600D/610D/620D.Einloggen für Verfügbarkeit1 * 1 ST
Produktinformationen
- Artikelnr.BezeichnungFürVerfügbarkeitPreis
- 734-4218Boss head clamp for 7,93 mm support/holding rodHot platesEinloggen für Verfügbarkeit1 * 1 ST
Produktinformationen
- Artikelnr.BezeichnungFürVerfügbarkeitPreis
- 734-4219Stainless steel holding rod for temperature probeHotplatesEinloggen für Verfügbarkeit1 * 1 ST
Produktinformationen
- Artikelnr.BezeichnungFürVerfügbarkeitPreis
- 444-1003Accessory kit for digital hotplates and hotplate stirrersPC-400D, PC-420D, PC-600D, PC-620DEinloggen für Verfügbarkeit1 * 1 KIT
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



