Schläuche, PTFE
3,00 mm, 0,50 mm, 4,00 mm
Artikelnr. KNAUA0154
Anbieter: KNAUER
Springe zu:
Product Details & Documents
This white PTFE tubing is characterised by its non stick surface and excellent dielectric properties.
- Excellent chemical resistance
- Excellent thermal resistance, autoclavable
- Free of extractable substances, physiologically neutral, biocompatible
Spezifikationen
- Schlauch Außen-Ø:4,00 mm
- Schlauch Innen-Ø:3,00 mm
- Wandstärke:0,50 mm
- Seq:01



