Slide wallets, FiloSlide™
Slide wallets with four compartments, Transparent, 260×380 mm
Artikelnr. 720-2344
Anbieter: CELLPATH
Springe zu:
Product Details & Documents
These slide folders feature 21 compartments for 76×26, 50×76 and 76×76 mm slides.
- Hanging system
- Storage in conventional filing cabinets
Spezifikationen
- B×T:260×380 mm
- Farbe:Transparent
- Bezeichnung:Slide wallets with four compartments



