Express Eingabe
Austria
AuftragsverfolgungKontakt
Vacuum pumps

Vacuum pumps

Electric vacuum pump 230 V, 50 Hz, single filtration run with individual filter station, Microsart® mini.vac
  SART16694-2-50-06
 :   Sartorius
Vacuum pumps
  SART16694-2-50-06
 :  Sartorius
Vacuum pumps
Vacuum pumps

Electric vacuum pump 230 V, 50 Hz, single filtration run with individual filter station, Microsart® mini.vac

 
683,00 €
   
1 * 1 ST
 

The vacuum pump series Microsart® maxi.vac and Microsart® mini.vac provide up to date technology for daily use in the Microbiology laboratory environment.

  • Electric neoprene membrane pumps
  • Oil- and maintenance-free
  • Low noise level

The vacuum produced by these pumps is controlled and can be easily adjusted to your specifications. Thus sensitive cells (e.g. bacteria) are concentrated on the surface of a membrane filter under better conditions, which results in decreased mortality of the cells, higher recovery rates and shorter incubation times.

 
  • Modell:
    Microsart® mini.vac
  • Bezeichnung:
    Electric vacuum pump 230 V, 50 Hz, single filtration run with individual filter station
  • Seq:
    06
  • Cat. No.:
    SART16694-2-50-06
  • Fließrate:
    6 l/min
  • B×T×H:
    164×90×141 mm
  • Vakuum:
    100 mbar
  • Membranen:
    Neoprene
  • Stromversorgung:
    65 W
  • Netzanschluss:
    230 V, 50 Hz
  • Zulässige Gas- und Umgebungstemperatur:
    5…40 °C
  • Gewicht:
    1,9 kg
  • Schutzart:
    IP 20
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.