Kernthermometer, testo 905
Product Details & Documents
Mini-Thermometer (Einstech- und Oberflächenmessung) mit drehbarer Anzeige
- Einfach zu bedienen
- Professioneller industrieller Messfühler (Thermoelement Typ K)
- Automatische Abschaltfunktion
- Drehbare Anzeige für leichte Ablesbarkeit der Werte
The testo 905 is a fast mini thermometer with a broad measuring range. The 905-T1 has a professional industrial sensor (thermocouple K-type), which has an excellent level of accuracy, especially in the upper measuring range. The sprung, wide thermocouple measuring head of the 905-T2 guarantees a very quick reaction time, and high accuracy level since it always lies flat on the uneven surface of the object being measured.
* Temperatur bis zu 500 °C - kurzzeitig.
Delivery information: Mit Befestigungsclip und CR 2032 3 V Batterie für ca. 150 Stunden Betriebsdauer.
Specifications
- Messbereich:−50…+350 °C
- Auflösung:0,1 °C
- Gewicht:80 g
- Bezeichnung:Oberflächenthermometer, testo 905-T2
- B×T×H:70×40×220 mm
- Genauigkeit:±1,0 °C; ±1 % von mV
- Fühler:150L×3Ø mm, Punkt 40L×12Ø mm
- Cat. No.:620-3314
- Akku-Typ:3 AAA Mikro-Batterien
- Batterielebensdauer:1000 h
- Display:LCD
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



