Glasröhren
5,0 ±0,70 mm, 160,0 ±2,0 mm, 1500 mm
Artikelnr. SMITT/160/5.0
Anbieter: SMITH SCIENTIFIC
Springe zu:
Product Details & Documents
Borosilicate glass.
- Excellent chemical resistance
- Excellent temperature resistance
Spezifikationen
- Schlauch Außen-Ø:160,0 ±2,0 mm
- Wandstärke:5,0 ±0,70 mm
- Länge:1500 mm
- Seq:35
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



