Express Eingabe
Austria
AuftragsverfolgungKontakt
Silikonstopfen

Silikonstopfen

SILICOSEN® C-type, Pink, 0, 28,0 mm, 12,0 mm, 16,0 mm
Catalog # 391-1953
Supplier:   HIRSCHMANN
Silikonstopfen
Catalog # 391-1953
Supplier:  HIRSCHMANN
Silikonstopfen
Silikonstopfen

SILICOSEN® C-type, Pink, 0, 28,0 mm, 12,0 mm, 16,0 mm

Price
101,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

SILICOSEN® and BIO-SILICO® sterile stoppers are manufactured in a special process and have regular pores, thus making them ideal for the preparation and sterilisation of culture media. The uniform pores and good permeability to air make the stoppers ideally suitable for cultivation of aerobic microorganisms.

  • Chemical and temperature resistant
  • Liquid repellent
  • Reusable

SILICOSEN® T-type and L-type: Low humidity evaporation reduces dehydration of cultures.
SILICOSEN® C-type: Excellent permeability and secure fitting, thanks to seal lip. Ideally suitable for agitated cultures.
SILICOSEN® S-type: Excellent permeability and suitable for aerobic bacteria cultures and agitated cultures.
BIO-SILICO® N-type: High degree of air permeability, similar to that of cotton plugs.

Documents

Specifications
  • Ø unten:
    12,0 mm
  • Ø oben:
    16,0 mm
  • Anz. Bohrungen:
    0
  • Farbe:
    Pink
  • Bezeichnung:
    SILICOSEN® C-type
  • Höhe:
    28,0 mm
  • Seq:
    14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.