Express Eingabe
Austria
AuftragsverfolgungKontakt
 

Pulvertrichter

80 mm, 18 mm, 25 mm
Artikelnr. BELAH146600080
Pulvertrichter
Artikelnr. BELAH146600080
Pulvertrichter
Pulvertrichter

80 mm, 18 mm, 25 mm

Preis
156,00 €
Einloggen für Verfügbarkeit
1 * 12 ST
Product Details & Documents

PP, translucent.

  • Very good chemical resistance
  • Very good temperature resistance
  • Autoclavable

Specially designed for transferring powders. These funnels have 60º angle and a wide stem for clog-free filling.

Documents

Spezifikationen
  • Trichter A-Ø:
    80 mm
  • Seq:
    02
  • Stiel A-Ø:
    18 mm
  • Stiel Länge:
    25 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.