Schläuche, PVC
8,00 mm, 2,00 mm, 12,00 mm, 30 m
Catalog # MURRL800/04
Supplier: MURRAY S
Jump to:
Product Details & Documents
PVC, clear.
- Very elastic grade
- Non toxic
- Can be sterilised up to 121 °C
This tubing is very flexible and will retain its bore on bending.
Specifications
- Schlauch Außen-Ø:12,00 mm
- Schlauch Innen-Ø:8,00 mm
- Wandstärke:2,00 mm
- Länge:30 m



