Preparative HPLC columns, Ultra Aqueous C18
Semi-präparativ, Aqueous C18, 100 Å, 5 µm, 21,20 mm, 250 mm
Artikelnr. REST9178578
Anbieter: Restek
Springe zu:
Product Details & Documents
Ultra Aqueous C18 is a rugged, reversed phase column with a well balanced retention profile that boasts high reproducibility and compatibility with many mobile phase, even in 100% aqueous conditions.
- Effectively retain more types of solutes than a conventional C18
- Ideal for multicomponent LC-MS analyses
- When used with a gradient it eliminates multiple compounds eluting near the column void time
Spezifikationen
- Säulenform:Semi-präparativ
- Ø int.:21,20 mm
- Partikelgröße:5 µm
- Porengröße:100 Å
- Länge:250 mm
- Seq:08
- Phase:Aqueous C18
- Cat. No.:REST9178578
- Temperaturlimit:80 °C
- pH-Bereich:2,5 - 8
- Endcapped:N/A
- Kohlenstoffbelastung:15%
- USP-Code:L1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



