Preparative HPLC columns, Ultra Aqueous C18
Semi-präparativ, Aqueous C18, 100 Å, 5 µm, 10,00 mm, 150 mm
REST9178567
: Restek
Ultra Aqueous C18 is a rugged, reversed phase column with a well balanced retention profile that boasts high reproducibility and compatibility with many mobile phase, even in 100% aqueous conditions.
- Effectively retain more types of solutes than a conventional C18
- Ideal for multicomponent LC-MS analyses
- When used with a gradient it eliminates multiple compounds eluting near the column void time
- Säulenform:Semi-präparativ
- Ø int.:10,00 mm
- Partikelgröße:5 µm
- Porengröße:100 Å
- Länge:150 mm
- Seq:03
- Phase:Aqueous C18
- Cat. No.:REST9178567
- Temperaturlimit:80 °C
- pH-Bereich:2,5 - 8
- Endcapped:N/A
- Kohlenstoffbelastung:15%
- USP-Code:L1



