Passive air samplers
Air sampler with 0,041 mm orifice, 4 – 8 ml/min, Edelstahl
Artikelnr. REST24166
Anbieter: Restek
Springe zu:
Product Details & Documents
These passive air samplers provide accurate integrated sampling without a sampling pump.
- Siltek® treated components ensure accurate sampling of active components
- Excellent for sampling times from 0,5 to 125 hours
: Flow controllers and critical orifices can be ordered separately.
: Includes Veriflo® SC423XL flow controller, stainless steel vaccum gauge, siltek® sample inlet of 6,35 mm (1/4"), 2 µm frit filter with washer and interchangeable critical orifice.
Spezifikationen
- Bezeichnung:Air sampler with 0,041 mm orifice
- Material:Edelstahl
- Seq:09
- Luftstrom:4 – 8 ml/min



