Passive air samplers
Air sampler with 0,041 mm orifice, 4 – 8 ml/min, Siltek® behandeltes Edelstahl
Artikelnr. REST24161
Anbieter: Restek
Springe zu:
Product Details & Documents
These passive air samplers provide accurate integrated sampling without a sampling pump.
- Siltek® treated components ensure accurate sampling of active components
- Excellent for sampling times from 0,5 to 125 hours
Bestellinformation: Flow controllers and critical orifices can be ordered separately.
Lieferumfang: Includes Veriflo® SC423XL flow controller, stainless steel vaccum gauge, siltek® sample inlet of 6,35 mm (1/4"), 2 µm frit filter with washer and interchangeable critical orifice.
Spezifikationen
- Bezeichnung:Air sampler with 0,041 mm orifice
- Material:Siltek® behandeltes Edelstahl
- Seq:03
- Luftstrom:4 – 8 ml/min
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



