Inlet liners for Shimadzu GCs
Split liner, borosilicate glass, intermediate polarity deactivated, for purge and trap, fast GC, 25/pack, For Shimadzu 17A, 2010, and 2014 GCs, 5,0 mm, 1,0 mm, 95 mm
Artikelnr. REST20978
Anbieter: Restek
Springe zu:
Product Details & Documents
Use these liners for increased sensitivity. They are manufactured from borosilicate glass or metal.
Int.Ø=Nominal diameter at syringe needle expulsion point.
Spezifikationen
- Ext.Ø:5,0 mm
- Ø int.:1,0 mm
- Typ:For Shimadzu 17A, 2010, and 2014 GCs
- Bezeichnung:Split liner, borosilicate glass, intermediate polarity deactivated, for purge and trap, fast GC, 25/pack
- Länge:95 mm
- Seq:22
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



