Inlet liners for Shimadzu GCs
Cyclosplitter, borosilicate glass, intermediate polarity deactivated, for dirty samples, 1/pack, For Shimadzu 9A GCs, 5,0 mm, 3,5 mm, 99 mm
Artikelnr. REST20870
Anbieter: Restek
Springe zu:
Product Details & Documents
Use these liners for increased sensitivity. They are manufactured from borosilicate glass or metal.
Int.Ø=Nominal diameter at syringe needle expulsion point.
Spezifikationen
- Ext.Ø:5,0 mm
- Ø int.:3,5 mm
- Typ:For Shimadzu 9A GCs
- Bezeichnung:Cyclosplitter, borosilicate glass, intermediate polarity deactivated, for dirty samples, 1/pack
- Länge:99 mm
- Seq:14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



