O-rings, graphite
O-rings for splitless liners, I.Ø: 6,50 mm
Artikelnr. REST20299
Anbieter: Restek
Springe zu:
Product Details & Documents
These O-rings are made of graphite. Ideal for Bruker/Varian 1177 injectors.
- Maximum operating temperature 450 °C
- Can used with split or splitless liners
Spezifikationen
- Bezeichnung:O-rings for splitless liners, I.Ø: 6,50 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



