Labeling tapes, TX
Label printer tape, Polyester, Thermal transfer, Schwarz/gelb, PT-7000/8000, 24 mm×15 m
Catalog # BROTTX-651
Supplier: BROTHER
Jump to:
Product Details & Documents
Specifications
- Druckermodell:PT-7000/8000
- Printing method:Thermal transfer
- Farbe:Schwarz/gelb
- Bezeichnung:Label printer tape
- Abmessungen:24 mm×15 m
- Material:Polyester
- Seq:24



