Desiccators
Ohne Hahn, 230 DN, 197 mm, 273x311 mm
Artikelnr. 467-0077
Anbieter: Bel-Art Products, a Part of SP
Springe zu:
Product Details & Documents
Desiccators with white PP base and clear PC domed lid with large ribbed knob. Desiccant can be placed on or under the PP plate.
- Space saving, maximum interior clearance and volume with a minimal footprint
- Neoprene O-ring ensures tight seal down to 0 °C without grease, and will not be harmed if grease is accidentally applied
Bestellinformation: Supplied with PP plate which is 3.2 mm thick with 3.2 mm diameter holes for air circulation.
Spezifikationen
- Nenngröße:230 DN
- Typ:Ohne Hahn
- Nutzbare Höhe:197 mm
- Ø-A×H:273x311 mm



