Schläuche, PE
3,00 mm, 0,50 mm, 4,00 mm
DENE3550304
PE, translucent
- Odorless and tasteless
- Resistant to acids, bases, alcohols, and salt solutions up to temperature of 80 °C
- Flexible
- Schlauch Außen-Ø:4,00 mm
- Schlauch Innen-Ø:3,00 mm
- Wandstärke:0,50 mm
- Seq:06



