Schläuche, PE
12,00 mm, 2,00 mm, 16,00 mm
228-3000
PE, translucent
- Odorless and tasteless
- Resistant to acids, bases, alcohols, and salt solutions up to temperature of 80 °C
- Flexible
- Schlauch Außen-Ø:16,00 mm
- Schlauch Innen-Ø:12,00 mm
- Wandstärke:2,00 mm
- Seq:25



