Schläuche, PE
10,00 mm, 2,00 mm, 14,00 mm
DENE3551014
PE, translucent
- Odorless and tasteless
- Resistant to acids, bases, alcohols, and salt solutions up to temperature of 80 °C
- Flexible
- Schlauch Außen-Ø:14,00 mm
- Schlauch Innen-Ø:10,00 mm
- Wandstärke:2,00 mm
- Seq:22



