Schläuche, PE
9,00 mm, 1,00 mm, 11,00 mm
Artikelnr. DENE3550911
Anbieter: DEUTSCH NEUMANN
Springe zu:
Product Details & Documents
PE, translucent
- Odorless and tasteless
- Resistant to acids, bases, alcohols, and salt solutions up to temperature of 80 °C
- Flexible
Spezifikationen
- Schlauch Außen-Ø:11,00 mm
- Schlauch Innen-Ø:9,00 mm
- Wandstärke:1,00 mm
- Seq:18



