Inline-Filter, ReZist™, Whatman™
0,2 µm, 20,4 cm², 50 mm, -
Artikelnr. 514-0092
Anbieter: Whatman products (Cytiva)
Springe zu:
Product Details & Documents
These in-line filters with PTFE membrane and PP housing are lightweight air venting units suitable for protective vents, in-line filtration and isolation applications when working with chemically harsh solvents.
- Integral hydrophobic PTFE venting membrane is resistant to harsh solvents
- Can be autoclaved multiple times without loss of integrity
- Integrity testable (bubble point or water breakthrough pressure in situ methods)
- Lightweight: avoids the collapsing of tubing that can be caused by heavy filter devices
- Appropriate for in-line HPLC sample preparation
Einlass/Auslass: Schlauchdüse 6 - 14 mm mit Luer-Innenkonus
* einzeln steril verpackt
Spezifikationen
- Ø:50 mm
- Filterfläche:20,4 cm²
- Porengröße:0,2 µm
- Steril:-
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



