Express Eingabe
Austria
AuftragsverfolgungKontakt
Inline-Filter, ReZist™, Whatman™ | Avantor

Inline-Filter, ReZist™, Whatman™

0,2 µm, 20,4 cm², 50 mm, -
Artikelnr. 514-0091
Inline-Filter, ReZist™, Whatman™
Artikelnr. 514-0091
Inline-Filter, ReZist™, Whatman™
Inline-Filter, ReZist™, Whatman™

0,2 µm, 20,4 cm², 50 mm, -

Preis
179,00 €
Einloggen für Verfügbarkeit
1 * 10 ST
Product Details & Documents

These in-line filters with PTFE membrane and PP housing are lightweight air venting units suitable for protective vents, in-line filtration and isolation applications when working with chemically harsh solvents.

  • Integral hydrophobic PTFE venting membrane is resistant to harsh solvents
  • Can be autoclaved multiple times without loss of integrity
  • Integrity testable (bubble point or water breakthrough pressure in situ methods)
  • Lightweight: avoids the collapsing of tubing that can be caused by heavy filter devices
  • Appropriate for in-line HPLC sample preparation

Einlass/Auslass: Schlauchdüse 6 - 14 mm mit Luer-Innenkonus

* einzeln steril verpackt

Spezifikationen
  • Ø:
    50 mm
  • Filterfläche:
    20,4 cm²
  • Porengröße:
    0,2 µm
  • Steril:
    -
  • Seq:
    02