Express Eingabe
Austria
AuftragsverfolgungKontakt
Sampling cannulae | Avantor

Sampling cannulae

Bent cannula with Luer lock, Edelstahl 316, 3,2×195 mm
Artikelnr. QLAACAN775-SH
Sampling cannulae
Artikelnr. QLAACAN775-SH
Sampling cannulae
Sampling cannulae

Bent cannula with Luer lock, Edelstahl 316, 3,2×195 mm

Preis
200,00 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Standard cannula are unique, proprietary configurations for most manual and automated sampling applications.

  • Manufactured in both electropolished 316 stainless steel or PEEK
  • Can accommodate all standard tip filters
  • Optional stoppers set the proper sampling position

The USP defines the sampling point as: 'A zone half way between the top of the media and top of the paddle or basket not less than 1 cm from the vessel wall. The sampling position is critical but so too is the type of sampling cannula (also known as a probe) used.'

Spezifikationen
  • Ø×L:
    3,2×195 mm
  • Bezeichnung:
    Bent cannula with Luer lock
  • Material:
    Edelstahl 316
  • Seq:
    205