Test Tubes without Rim
150 mm, 16 mm, 1,8 mm
Catalog # 212-7429
Supplier: SciLabware
Jump to:
Product Details & Documents
Pyrex®, borosilicate glass, heavy wall.
- Excellent chemical resistance
- High temperature resistance
High quality test tubes designed and constructed for optimum performance. Rimless test tubes with a heavy wall to provide extra mechanical strength. Improved user safety.
Certifications: ISO 4142
Specifications
- Ext.Ø:16 mm
- Wandstärke:1,8 mm
- Länge:150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



