Express Eingabe
Austria
AuftragsverfolgungKontakt
 

Test Tubes with Rim, Medium Wall

100 mm, 16 mm
Artikelnr. 212-7404
Anbieter:   SciLabware
Test Tubes with Rim, Medium Wall
Artikelnr. 212-7404
Anbieter:  SciLabware
Test Tubes with Rim, Medium Wall
Test Tubes with Rim, Medium Wall

100 mm, 16 mm

Preis
115,00 €
Einloggen für Verfügbarkeit
1 * 100 ST
Product Details & Documents

PYREX®, borosilicate glass.

  • Superior performance in comparison to neutral borosilicate and soda-lime glass
  • Excellent resistance to chemicals and high temperature

High quality test tubes designed and constructed for optimum performance.

Certifications: ISO 4142

Spezifikationen
  • Ext.Ø:
    16 mm
  • Länge:
    100 mm
  • Seq:
    04
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.