Cover slips for microscope slides
Cover slip for microscope slide, - mm, 0,15 - 0,25 mm, 25,4 mm, Quartz
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These cover slips made of fused quartz, have many properties, due to the fusing of naturally occuring crystalline silica.
- High chemical purity and corrosion resistance
- Low thermal expansion coefficient
- Extreme hardness
Excellent electrical insulation and optical transmission from ultraviolet to infrared are suitable for analytical purposes.
Documents
Specifications
- Ø:25,4 mm
- Bezeichnung:Cover slip for microscope slide
- L×B:- mm
- Material:Quartz
- Seq:04
- Stärke:0,15 - 0,25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



