Basins, Evaporating
600 ml, 80 mm, 140 mm
Catalog # BIBB1450/14D
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass, with spout.
- High resistance to chemical attack and thermal shock
- Complies to DIN 12336
- Quick and easy to clean
For wide range of applications. Feature flat base and curved sides.
Specifications
- Ext.Ø:140 mm
- Kapazität:600 ml
- Höhe:80 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



